Shop LAUREOLA INDUSTRIES
See all product information
Create Account
1/8 in Stainless Steel Simplex Wire Rope Clip Type 304 - 24 pcs, 24PK
- Mfr # ZAG018-SWRC-24
- Zoro # G024479360
product price:Â
$
26.69
/pk of 24, $1.11/ea
Key Features
Overall Length
0.79 in
Material
Stainless Steel
Min. Number of Clips
2
Cable Size
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG018-SWRC-24
- Zoro #
- G024479360
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Wire Rope Clip
- Min. Number of Clips
- 2
Dimensions
- Overall Length
- 0.79 in
- Cable Size
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.