1/8 in x 50 pcs Duplex Double Bolt Wire Rope Clip, 50PK
- Mfr # ZAG018-DWRC-50
- Zoro # G924479439
product price:Â
$
64.15
/pk of 50, $1.28/ea
Key Features
Material
Stainless Steel
Cable Size
1/8 in
Overall Length
1.58 in
Min. Number of Clips
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG018-DWRC-50
- Zoro #
- G924479439
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Min. Number of Clips
- 1
- Item
- Wire Rope Clip
Dimensions
- Cable Size
- 1/8 in
- Overall Length
- 1.58 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.