
1/8" Stainless Steel Aircraft Wire Rope 304 Grade 7x7- 100 ft
Mfr # ZAG18-SS304-77-100
Zoro # G105277519
product price:Â $32.75
/eaKey Features
Material
Stainless Steel
Coated/Uncoated
Uncoated
Outside Dia.
1/8 in
Strand Type
7x7
Working Load Limit
920 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZAG18-SS304-77-100
Zoro #
G105277519
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1/8 in
Details
Item
Wire Rope
Material
Stainless Steel
Coated/Uncoated
Uncoated
Strand Type
7x7
Working Load Limit
920 lb
Type
Spool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.