1/8" to 3/16" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft
- Mfr # ZAG018316-77-GPC-1000
- Zoro # G505277553
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Coated/Uncoated
Coated
Outside Dia.
1/8 in
Strand Type
7x7
Working Load Limit
368 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZAG018316-77-GPC-1000
- Zoro #
- G505277553
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 1/8 in
Details
- Item
- Wire Rope
- Material
- Galvanized Steel
- Coated/Uncoated
- Coated
- Strand Type
- 7x7
- Working Load Limit
- 368 lb
- Type
- Spool
- Color
- Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.