3/32 in., 1/8 in. 7x7 Vinyl Coated Red Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft

  • Mfr # ZAG332-018-GPR-250

  • Zoro # G816003254


product price:  $88.15
/ea

Key Features

Material
Galvanized Steel
Coated/Uncoated
Nylon Coated
Outside Dia.
1/8 in
Working Load Limit
920 lbs
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZAG332-018-GPR-250
Zoro #
G816003254
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1/8 in
Length
250 ft

Details

Item
Wire Rope
Material
Galvanized Steel
Coated/Uncoated
Nylon Coated
Working Load Limit
920 lbs
Color
Black

Description

PRODUCT DESCRIPTION Galvanized Stranded Wire Rope - 3/32 inch to 1/8 inch - 7x7Stranded Wire RopeFEATURES Multi-Function: String Lights Clothes Line Sunshade Sail Garden Fence Trellis Deck Railing Stair Railing Garage Door DIY Balustrade Finish:Black Vinyl coating Galvanized : Excellent Strength 7x7 Structure: More Flexible High Tensile Strength Fatigue Resistance SPECIFICATION Diameter: 1/16inch to 3/32inch Material: Vinyl Coated Galvanized steel Structure: 7x7 Stranded Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products