
3/32 in.-1/8 in. Vinyl Coated Clear Galvanized Cable 7x7 Strand Wire Rope, 100 ft
Mfr # ZAG332018-77-GPC-100
Zoro # G116003251
product price: $35.45
/eaKey Features
Outside Dia.
1/8 in
Working Load Limit
920 lbs
Color
Clear
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZAG332018-77-GPC-100
Zoro #
G116003251
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1/8 in
Length
100 ft
Details
Working Load Limit
920 lbs
Color
Clear
Material
Stainless Steel
Item
Wire Rope
Description
PRODUCT DESCRIPTION Galvanized Stranded Wire Rope 100ft - 3/32 inch to 1/8 inch - 7x7 Stranded Wire Rope • Difference: Nylon has better impact, abrasion, and fatigue resistance than vinyl. However, vinyl is more flexible and has better UV resistance. Nylon protects the rope from abrasion and the pulley and sheaves from shock and wear. Vinyl coating costs less than nylon. Nylon is used in Pulleys exercise equipment, conveyer pulleys, etc., Acidic environments sewers, wells, etc., Indoors minimal sun light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.