Shop LAUREOLA INDUSTRIES
See all product information
Create Account
3/32 in Stainless Steel Simplex Wire Rope Clip Type 304 - 24 pcs, 24PK
- Mfr # ZAG332-SWRC-24
- Zoro # G324479411
product price:Â
$
26.69
/pk of 24, $1.11/ea
Key Features
Min. Number of Clips
2
Material
Stainless Steel
Overall Length
0.65 in
Cable Size
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG332-SWRC-24
- Zoro #
- G324479411
- UPC #
- -
- Country of Origin
- China
- Min. Number of Clips
- 2
- Material
- Stainless Steel
- Item
- Wire Rope Clip
Dimensions
- Overall Length
- 0.65 in
- Cable Size
- 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.