
3/64 in. 7x7 Stainless Steel Aircraft Wire Rope 304 Grade, 5000 ft
Mfr # ZAG364-SS304-77-5000
Zoro # G116003183
product price:Â $355.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Working Load Limit
270 lb
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZAG364-SS304-77-5000
Zoro #
G116003183
UPC #
-
Country of Origin
China
Dimensions
Length
5,000 ft
Details
Item
Wire Rope
Material
Galvanized Steel
Working Load Limit
270 lb
Color
Silver
Description
304 Stainless Steel Cable Wire Rope 3/64'' 1.19MM Specifications Material304 stainless steel length: 5000 ft Structure7x7 49 strands Colorsteel Diameter3/64'' 1.19mm Breaking strength: 270 pounds Safe working Load: 20% of the Breaking strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.