Shop LAUREOLA INDUSTRIES
See all product information
Create Account
5/64 in. 7x7 Stainless Steel Aircraft Wire Rope 304 Grade, 100 ft
- Mfr # ZAG564-SS304-77-100
- Zoro # G216003199
product price:Â
$
20.39
/ea
Key Features
Material
Galvanized Steel
Working Load Limit
650 lbs
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZAG564-SS304-77-100
- Zoro #
- G216003199
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Rope
- Material
- Galvanized Steel
- Working Load Limit
- 650 lbs
- Color
- Silver
Dimensions
- Length
- 100 ft
Description
304 Stainless Steel Cable Wire Rope 5/64'' 1.98MM Specifications Material304 stainless steel length: 100 ft Structure7x7 49 strands Colorsteel Diameter5/64'' 1.98mm Breaking strength: 270 pounds Safe working Load: 20% of the Breaking strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.