
Laureola 1/16 in. Black Oxide Cable Wire Rope 7x7-100 ft
Mfr # ZAG116-BO77-100
Zoro # G316003198
product price:Â $34.65
/eaKey Features
Working Load Limit
480 lbs
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZAG116-BO77-100
Zoro #
G316003198
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Details
Working Load Limit
480 lbs
Item
Wire Rope
Material
Stainless Steel
Color
Silver
Description
1/16'' inch black oxide 7x7 strands refer to a type of cable made of 7 strands, each with 7 wires that are 1/16'' in diameter, with a black oxide coating applied to the surface for protection against corrosion.This cable is designed for indoor use only and is not recommended for outdoor or marine applications, as it is not designed to withstand exposure to harsh weather conditions or saltwater.The black oxide coating on the cable helps to prevent rust and corrosion, which can weaken the cable and cause it to fail over timeThe 7x7 construction of the cable provides good flexibility and bendability, making it suitable for a variety of applications, including hanging lightweight objects or suspending equipment in a workshop or garageIt is important to note that the strength and load capacity of the cable will depend on factors such as the length of the cable, the diameter of the wires, and the type of connectors or hardware used to attach it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.