Laureola 1/8 in. Black Oxide Cable Wire Rope 7x7-500 ft

  • Mfr # ZAG18-BO77-500

  • Zoro # G316003181


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Working Load Limit
1700 lbs
Color
Silver
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAG18-BO77-500
Zoro #
G316003181
UPC #
-
Country of Origin
China

Dimensions

Length
500 ft

Details

Material
Galvanized Steel
Working Load Limit
1700 lbs
Color
Silver
Item
Wire Rope

Description

Material: The 1/8'''' inch black oxide 7x7 strands are made of high-quality steel that has undergone a black oxide coating process, which enhances their strength and durability.Construction: The 7x7 strand configuration features seven strands of wire twisted together to form a single cable, with each strand consisting of seven individual wires. This design provides greater flexibility and strength compared to other cable constructions.Diameter: The cable has a diameter of 1/8'''' inch, which makes it ideal for indoor use where space is limited. Its small size also makes it easy to handle and install.Black Oxide Finish: The black oxide coating on the cable not only provides an attractive appearance but also improves the cable's resistance to corrosion and wear. This makes it suitable for indoor use where moisture and other environmental factors may affect the cable's lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.