Shop LAUREOLA INDUSTRIES
See all product information
Create Account
Laureola 3/16 in. Black Oxide Cable Wire Rope 7x19-250 ft
- Mfr # ZAG316-BO719-250
- Zoro # G416003166
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Working Load Limit
4200 lbs
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZAG316-BO719-250
- Zoro #
- G416003166
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 250 ft
Details
- Item
- Wire Rope
- Material
- Stainless Steel
- Working Load Limit
- 4200 lbs
- Color
- Silver
Description
The 3/16'' inch Black oxide 7x19 strands are made up of 7 strands of 19 wires each, resulting in a strong and durable cable that can handle heavy loads.The black oxide finish provides corrosion resistance, making it ideal for indoor use where there is a risk of exposure to moisture or humidity.The cable has a smooth and polished finish that helps to reduce friction and wear, which extends its lifespan.It is important to note that this cable should only be used for indoor applications as exposure to outdoor elements can cause it to rust and corrode, compromising its strength and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.