
Laureola 3/32 in. Black Oxide Cable Wire Rope 7x7-100 ft
Mfr # ZAG332-BO77-100
Zoro # G716003248
product price:Â $43.99
/eaKey Features
Working Load Limit
920 lbs
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZAG332-BO77-100
Zoro #
G716003248
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Details
Working Load Limit
920 lbs
Color
Silver
Item
Wire Rope
Material
Stainless Steel
Description
The 3/32'' inch Black oxide 7x7 strands are made up of 7 strands of 7 wires each, resulting in a strong and durable cable that can handle heavy loads.The black oxide finish provides corrosion resistance, making it ideal for indoor use where there is a risk of exposure to moisture or humidity.The cable has a smooth and polished finish that helps to reduce friction and wear, which extends its lifespan.It is important to note that this cable should only be used for indoor applications as exposure to outdoor elements can cause it to rust and corrode, compromising its strength and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.