Laureola 3/32 in. Black Oxide Cable Wire Rope 7x7-500 ft

  • Mfr # ZAG332-BO77-500

  • Zoro # G816003261


product price:  $97.59
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Working Load Limit
920 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAG332-BO77-500
Zoro #
G816003261
UPC #
-
Country of Origin
China

Dimensions

Length
500 ft

Details

Color
Silver
Material
Stainless Steel
Working Load Limit
920 lbs
Item
Wire Rope

Description

The 3/32'' inch Black oxide 7x7 strands are made up of 7 strands of 7 wires each, resulting in a strong and durable cable that can handle heavy loads.The black oxide finish provides corrosion resistance, making it ideal for indoor use where there is a risk of exposure to moisture or humidity.The cable has a smooth and polished finish that helps to reduce friction and wear, which extends its lifespan.It is important to note that this cable should only be used for indoor applications as exposure to outdoor elements can cause it to rust and corrode, compromising its strength and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.