
1 3/8in Hollow Steel Knob - Satin Brass
Mfr # 54604
Zoro # G314674345
product price: $3.89
/eaSold in multiples of 5 for $19.45
Key Features
Material
Zinc
Diameter
1.38 in
Color
Satin Brass
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54604
Zoro #
G314674345
UPC #
722233546048
Country of Origin
China
Dimensions
Diameter
1.38 in
Details
Material
Zinc
Color
Satin Brass
For Use With
Cabinet Doors and Drawers
Description
This stylistic knob in the Metro Collection radiates simplicity and smoothness to customize any contemporary and modern space. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Satin Brass finish
- •Size: 1 3/8" dia
- •Available in 4 additional finishes: Oil Rubbed Bronze, Satin Nickel, Matte Black, and Polished Chrome
- •Coordinates with all cabinet hardware from the Metro Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.