
1 3/8in Steel Hollow Knob - Matte Black - 10 pc - Value Pack 54620
Mfr # 59932
Zoro # G714674341
product price: $41.15
/eaKey Features
Material
Steel
Diameter
1.38 in
Color
Matte Black
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59932
Zoro #
G714674341
UPC #
722233599327
Country of Origin
China
Dimensions
Diameter
1.38 in
Details
Material
Steel
Color
Matte Black
For Use With
Cabinet Doors and Drawers
Description
This simple round knob is a transitional piece with industrial inspiration. The Nantucket collection comes in a variety of shapes and sizes to meet your home beautification requirements. This collection consists of decorative pieces to last a lifetime. Solid metal base construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Matte Black finish
- •Size: 1 3/8" dia
- •Available in 4 additional finishes: Oil Rubbed Bronze, Satin Nickel, Satin Brass and Polished Chrome
- •Coordinates with all cabinet hardware from the Nantucket Collection
- •Mounting hardware included
- •Lifetime Warranty
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.