Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.06 in. Knob - Solid Brass with Satin Chrome

  • Mfr # 40639

  • Zoro # G815767355


product price: $18.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40639
Zoro #
G815767355
UPC #
722233406397
Country of Origin
China

Description

Features -1 1/16in Knob Specifications - Finish: Solid Brass with Satin Chrome - Material: Solid Brass - Diameter: 1.18in - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.