Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128mm Cosmopolitan Pull, Matte Grey

  • Mfr # 73132

  • Zoro # G921733596


product price: $14.15
/ea

Key Features

Width
0.31 in
Color
Matte Grey
Material
Zinc
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73132
Zoro #
G921733596
UPC #
722233731321
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.31 in
Length
4.13 in

Details

Color
Matte Grey
Material
Zinc
Item
Pull

Description

Cosmopolitans smooth and sleek design radiates a contemporary and modern flair. Seamlessly update your space with this simple and clean pull. This collection consists of decorative pieces to last a lifetime. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.