Zoro Homepage

128mm Pull - Aventura - Matte Black

  • Mfr # 74720

  • Zoro # G314674260


product price: $16.19
/ea

Key Features

Color
Matte Black
Material
Zinc
Length
5.35 in
Width
0.49 in
Outer Mounting Hole Ctr. to Ctr.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74720
Zoro #
G314674260
UPC #
722233747209
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.35 in
Width
0.49 in

Details

Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5 in
For Use With
Cabinet Doors and Drawers

Description

This stylish and timeless pull in the Aventura collection is the perfect addition to any contemporary and modern space. Add personality to you cabinets and drawers with this clean and smooth design. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 128mm c/c
  • •in 5 additional finishes: Oil Rubbed Bronze, Venetian Bronze, Polished Chrome, Satin Nickel, and Champagne Brass
  • •Available in 1 additional size: 96mm c/c
  • •Coordinates with all cabinet hardware from the Aventura Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.