
128mm Pull - Contempo - Polished Chrome
Mfr # 76126
Zoro # G114674316
product price: $16.19
/eaKey Features
Material
Zinc
Length
6.00 in
Width
0.33 in
Outer Mounting Hole Ctr. to Ctr.
5 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76126
Zoro #
G114674316
UPC #
722233761267
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.00 in
Width
0.33 in
Details
Color
Polished Chrome
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5 in
For Use With
Cabinet Doors and Drawers
Description
Clean, simple, sleek and smooth describe this Contempo collection. Seamlessly update your space with this pull that radiates a stylish and tasteful flair. Rectangular shaped for an easy touch. This collection consists of decorative pieces in various colors that can be mixed and matched. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with care to ensure a lasting product.
- •Polished Chrome finish
- •Size: 128mm c/c
- •Available in 2 additional finishes: Satin Nickel & Matte Black
- •Available in 4 additional sizes: 96 mm c/c, 160mm c/c, 192mm c/c & 256mm c/c
- •Coordinates with all cabinet hardware from the Contempo Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.