Zoro Homepage

128mm Pull, Katonah, Matte Brushed Brass

  • Mfr # 12804

  • Zoro # G021733540


product price: $12.15
/ea

Key Features

Color
Matte Brushed Brass
Material
Zinc
Length
5.6 in
Width
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12804
Zoro #
G021733540
UPC #
722233128046
Country of Origin
China

Dimensions

Length
5.6 in
Width
0.55 in

Details

Color
Matte Brushed Brass
Item
Pull
Material
Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.