Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128mm Pull, Princeton, Matte Grey

  • Mfr # 13432

  • Zoro # G721733628


product price: $12.85
/ea

Key Features

Width
0.29 in
Material
Zinc
Color
Matte Grey
Length
5.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13432
Zoro #
G721733628
UPC #
722233134320
Country of Origin
China

Dimensions

Width
0.29 in
Length
5.94 in

Details

Material
Zinc
Color
Matte Grey
Item
Pull

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.