Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128mm Pull, Princeton, Satin Nickel

  • Mfr # 13428

  • Zoro # G221733586


product price: $15.55
/ea

Key Features

Width
0.29 in
Material
Zinc
Length
5.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13428
Zoro #
G221733586
UPC #
722233134283
Country of Origin
China

Dimensions

Width
0.29 in
Length
5.94 in

Details

Color
Satin Nickel
Material
Zinc
Item
Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.