
128mm Square Pull, Aluminium- Satin Nickel
Mfr # 88228
Zoro # G221733654
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Width
0.39 in
Material
Aluminium Alloy
Length
5.39 in
Color
Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88228
Zoro #
G221733654
UPC #
722233882283
Country of Origin
China
Dimensions
Width
0.39 in
Length
5.39 in
Details
Material
Aluminium Alloy
Color
Satin Nickel
Item
Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.