Zoro Homepage

160mm Pull - Contempo - Satin Nickel

  • Mfr # 76228

  • Zoro # G214674278


product price: $19.19
/ea

Key Features

Material
Zinc
Length
7.50 in
Width
0.33 in
Outer Mounting Hole Ctr. to Ctr.
6 5/16 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76228
Zoro #
G214674278
UPC #
722233762288
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.50 in
Width
0.33 in

Details

Color
Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6 5/16 in
For Use With
Cabinet Doors and Drawers

Description

Clean, simple, sleek and smooth describe this Contempo collection. Seamlessly update your space with this pull that radiates a stylish and tasteful flair. Rectangular shaped for an easy touch. This collection consists of decorative pieces in various colors that can be mixed and matched. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with care to ensure a lasting product.


  • •Satin Nickel finish
  • •Size: 160mm c/c
  • •Available in 2 additional finishes: Polished Chrome & Matte Black
  • •Available in 4 additional sizes: 96 mm c/c, 128mm c/c, 192mm c/c & 256mm c/c
  • •Coordinates with all cabinet hardware from the Contempo Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.