
160mm Pull Newport Matte Black
Mfr # 57320
Zoro # G414674238
product price: $20.99
/eaKey Features
Material
Zinc
Length
7.19 in
Width
0.38 in
Outer Mounting Hole Ctr. to Ctr.
6 5/16 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57320
Zoro #
G414674238
UPC #
722233573204
Country of Origin
China
Dimensions
Length
7.19 in
Width
0.38 in
Details
Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6 5/16 in
For Use With
Cabinet Doors and Drawers
Description
Add a natural touch to your space with this Newport pull. This piece radiates traditionalism with its square feet and smooth lines. Seamlessly update your cabinets and drawers with this beautiful and classic collection. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Matte Black finish
- •Size: 160mm c/c
- •Available in 4 additional finishes: Oil Rubbed Bronze, Satin Nickel, Polished Chrome & Satin Brass
- •Available in 2 additional sizes: 96mm & 128mm c/c
- •Coordinates with all cabinet hardware from the Newport Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.