
160mm Pull Newport Polished Chome
Mfr # 57326
Zoro # G514674299
product price: $20.75
/eaKey Features
Material
Zinc
Length
7.19 in
Width
0.38 in
Outer Mounting Hole Ctr. to Ctr.
6 5/16 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57326
Zoro #
G514674299
UPC #
722233573266
Country of Origin
China
Dimensions
Length
7.19 in
Width
0.38 in
Details
Color
Polished Chome
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
6 5/16 in
For Use With
Cabinet Doors and Drawers
Description
Add a natural touch to your space with this Newport pull. This piece radiates traditionalism with its square feet and smooth lines. Seamlessly update your cabinets and drawers with this beautiful and classic collection. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Polished Chrome finish
- •Size: 160mm c/c
- •Available in 4 additional finishes: Oil Rubbed Bronze, Matte Black, Satin Nickel & Satin Brass
- •Available in 2 additional sizes: 96mm & 128mm c/c
- •Coordinates with all cabinet hardware from the Newport Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.