Zoro Homepage

160mm Square Pull, Aluminium- Matte Black

  • Mfr # 88320

  • Zoro # G321733646


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Length
6.65 in
Material
Aluminium Alloy
Color
Matte Black
Width
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88320
Zoro #
G321733646
UPC #
722233883204
Country of Origin
China

Dimensions

Length
6.65 in
Width
0.39 in

Details

Item
Pull
Material
Aluminium Alloy
Color
Matte Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.