Zoro Homepage

160mm Square Pull, Aluminium- Satin Brass

  • Mfr # 88304

  • Zoro # G021733649


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Width
0.39 in
Material
Aluminium Alloy
Color
Satin Brass
Length
5.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88304
Zoro #
G021733649
UPC #
722233883044
Country of Origin
China

Dimensions

Width
0.39 in
Length
5.39 in

Details

Material
Aluminium Alloy
Color
Satin Brass
Item
Pull

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.