Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

160mm Square Pull, Aluminium- Satin Nickel

  • Mfr # 88328

  • Zoro # G321733622


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Width
0.39 in
Material
Aluminium Alloy
Length
6.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88328
Zoro #
G321733622
UPC #
722233883280
Country of Origin
China

Dimensions

Width
0.39 in
Length
6.65 in

Details

Item
Pull
Material
Aluminium Alloy
Color
Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.