
18in Undermount Drawer Slide 75 Lb- Soft Closing Full Tandem- Pair
Mfr # 10818
Zoro # G214674247
product price: $66.99
/eaKey Features
For Use With
Cabinet Drawers
Color
Steel
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10818
Zoro #
G214674247
UPC #
722233108185
Country of Origin
United States
Details
For Use With
Cabinet Drawers
Color
Steel
Material
Metal
Description
This undermount slide features full concealment and a soft closing mechanism. Greater stability and support are provided with this east to install slide. Solid metal construction allows for long lasting durability. Each piece is manufactured with extra care to ensure a lasting product.
- •Steel finish
- •Size: 18"
- •75 lbs rated
- •Available in 2 additional sizes: 15" & 21"
- •Coordinates with all hardware from the Drawer Slides Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.