
192mm c/c Tribeca Pull Matte Black
Mfr # 87808
Zoro # G514674275
product price: $19.99
/eaKey Features
Material
Zinc/Stainless Steel
Length
8.56 in
Width
0.56 in
Outer Mounting Hole Ctr. to Ctr.
7 9/16 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87808
Zoro #
G514674275
UPC #
722233878088
Country of Origin
China
Dimensions
Length
8.56 in
Width
0.56 in
Details
Color
Matte Black
Material
Zinc/Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
7 9/16 in
For Use With
Cabinet Doors and Drawers
Description
Tribecas clean and smooth accents radiate a transitional flair. Seamlessly update your space with this flawless, simple and sleek pull design. This collection consists of decorative pieces in various colors and sizes that will last a lifetime. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Matte Black finish
- •Size: 192mm c/c
- •Available in 2 additional finishes: Satin Nickel & Titanium Gold
- •Available in 4 additional sizes: 96mm c/c, 128mm c/c, 256mm c/c & 320mm c/c
- •Coordinates with all cabinet hardware from the Tribeca Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.