Zoro Homepage

192mm Cosmopolitan Pull, Matte Grey

  • Mfr # 73332

  • Zoro # G021733595


product price: $20.85
/ea

Key Features

Color
Matte Grey
Width
0.31 in
Length
6.54 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73332
Zoro #
G021733595
UPC #
722233733325
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.31 in
Length
6.54 in

Details

Item
Pull
Color
Matte Grey
Material
Zinc

Description

Cosmopolitans smooth and sleek design radiates a contemporary and modern flair. Seamlessly update your space with this simple and clean pull. This collection consists of decorative pieces to last a lifetime. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.