Zoro Homepage

192mm Pull, Katonah, Matte Brushed Brass

  • Mfr # 13004

  • Zoro # G421733652


product price: $16.95
/ea

Key Features

Length
8.12 in
Color
Matte Brushed Brass
Material
Zinc
Width
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13004
Zoro #
G421733652
UPC #
722233130049
Country of Origin
China

Dimensions

Length
8.12 in
Width
0.55 in

Details

Item
Pull
Color
Matte Brushed Brass
Material
Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.