
192Mm Pull - Metro - Satin Brass
Mfr # 41304
Zoro # G414674221
product price: $11.89
/eaKey Features
Material
Zinc
Length
7.87 in
Width
0.79 in
Outer Mounting Hole Ctr. to Ctr.
7 9/16 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41304
Zoro #
G414674221
UPC #
722233413043
Country of Origin
China
Dimensions
Length
7.87 in
Width
0.79 in
Details
Color
Satin Brass
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
7 9/16 in
For Use With
Cabinet Doors and Drawers
Description
Flawlessly update your space with this smooth and sleek square pull. The Metro cabinet pull offers a contemporary and modern flair for perfect customization. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with care to ensure a lasting product.
- •Satin Brass finish
- •Size: 192mm c/c
- •Available in 3 additional finishes: Satin Nickel, Polished Chrome, and Matte Black
- •Available in 4 additional sizes: 96mm c/c, 128mm c/c, 160mm c/c & 256mm c/c
- •Coordinates with all cabinet hardware from the Metro Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.