Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

192mm Pull, Princeton, Satin Nickel

  • Mfr # 13528

  • Zoro # G621733643


product price: $21.19
/ea

Key Features

Material
Zinc
Color
Satin Nickel
Width
0.29 in
Length
8.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13528
Zoro #
G621733643
UPC #
722233135280
Country of Origin
China

Dimensions

Width
0.29 in
Length
8.46 in

Details

Material
Zinc
Color
Satin Nickel
Item
Pull

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.