
1in Mushroom Knob with Ring Base - Summerland - Satin Nickel
Mfr # 12159
Zoro # G914674363
product price: $3.45
/eaSold in multiples of 5 for $17.25
Key Features
Material
Zinc Alloy
Diameter
1.00 in
Color
Satin Nickel
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12159
Zoro #
G914674363
UPC #
722233121597
Country of Origin
China
Dimensions
Diameter
1.00 in
Details
Material
Zinc Alloy
Color
Satin Nickel
For Use With
Cabinet Doors and Drawers
Description
This transitional round knob is a blend of traditional and contemporary elements. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Satin Nickel finish
- •1" diameter
- •Available in Matte Black
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.