Zoro Homepage

1M - Cosmopolitan pull - Polished Chrome

  • Mfr # 73926

  • Zoro # G314674321


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
39.37 in
Width
0.33 in
Outer Mounting Hole Ctr. to Ctr.
39 3/8 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73926
Zoro #
G314674321
UPC #
722233739266
Country of Origin
Taiwan, Province of China

Dimensions

Length
39.37 in
Width
0.33 in

Details

Color
Polished Chrome
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
39 3/8 in
For Use With
Cabinet Doors and Drawers

Description

Cosmopolitans smooth and sleek design radiates a contemporary and modern flair. Seamlessly update your space with this simple and clean pull. This collection consists of decorative pieces to last a lifetime. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Polished Chrome finish
  • •Size: 1M c/c
  • •Available in 2 additional finishes: Satin Nickel and Matte Black
  • •Available in 5 additional sizes: 96mm c/c, 128mm c/c, 160mm c/c, 192mm c/c, and 256mm c/c
  • •Coordinates with all cabinet hardware from the Cosmopolitan Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.