Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

256mm Pull, Katonah, Satin Nickel

  • Mfr # 13128

  • Zoro # G021733601


product price: $23.39
/ea

Key Features

Color
Satin Nickel
Width
0.55 in
Material
Zinc
Length
10.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13128
Zoro #
G021733601
UPC #
722233131282
Country of Origin
China

Dimensions

Width
0.55 in
Length
10.64 in

Details

Color
Satin Nickel
Material
Zinc
Item
Pull

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.