Zoro Homepage

256Mm Pull - Metro - Matte Black

  • Mfr # 41420

  • Zoro # G814674234


product price: $12.45
/ea

Key Features

Material
Zinc
Length
10.39 in
Width
0.79 in
Outer Mounting Hole Ctr. to Ctr.
10 1/16 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41420
Zoro #
G814674234
UPC #
722233414200
Country of Origin
China

Dimensions

Length
10.39 in
Width
0.79 in

Details

Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
10 1/16 in
For Use With
Cabinet Doors and Drawers

Description

Flawlessly update your space with this smooth and sleek square pull. The Metro cabinet pull offers a contemporary and modern flair for perfect customization. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 256mm c/c
  • •Available in 3 additional finishes: Satin Brass, Polished Chrome, and Satin Nickel
  • •Available in 4 additional sizes: 96mm c/c, 128mm c/c, 160mm c/c & 192mm c/c
  • •Coordinates with all cabinet hardware from the Metro Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.