Zoro Homepage

256Mm Pull - Metro - Satin Brass

  • Mfr # 41404

  • Zoro # G314674284


product price: $15.99
/ea

Key Features

Material
Zinc
Length
10.39 in
Width
0.79 in
Outer Mounting Hole Ctr. to Ctr.
10 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41404
Zoro #
G314674284
UPC #
722233414040
Country of Origin
China

Dimensions

Length
10.39 in
Width
0.79 in

Details

Color
Satin Brass
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
10 in
For Use With
Cabinet Doors and Drawers

Description

Flawlessly update your space with this smooth and sleek square pull. The Metro cabinet pull offers a contemporary and modern flair for perfect customization. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with care to ensure a lasting product.


  • •Satin Brass finish
  • •Size: 256mm c/c
  • •Available in 3 additional finishes: Satin Nickel, Polished Chrome, and Matte Black
  • •Available in 4 additional sizes: 96mm c/c, 128mm c/c, 160mm c/c & 192mm c/c
  • •Coordinates with all cabinet hardware from the Metro Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.