Zoro Homepage

2in Cosmo T-Knob - Satin Nickel - 10Pcs Value Pack 72928

  • Mfr # 59926

  • Zoro # G014674256


product price: $62.45
/ea

Key Features

Material
Zinc
Diameter
0.87 in
For Use With
Cabinet Doors and Drawers
Color
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59926
Zoro #
G014674256
UPC #
722233729285
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.87 in

Details

Material
Zinc
For Use With
Cabinet Doors and Drawers
Color
Satin Nickel

Description

Cosmopolitans smooth and sleek design radiates a contemporary and modern flair. Seamlessly update your space with this simple and clean t-knob. This collection consists of decorative pieces to last a lifetime. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Satin Nickel finish
  • •Size: 2-in
  • •Available in 4 additional finishes individually: Polished Chrome, Oil Rubbed Bronze, Champagne Bronze, and Matte Black
  • •Coordinates with all cabinet hardware from the Cosmopolitan Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.