Zoro Homepage

320mm c/c Tribeca Pull Titanium Gold

  • Mfr # 87815

  • Zoro # G914674356


product price: $24.69
/ea

Key Features

Material
Zinc/Stainless Steel
Length
13.56 in
Width
0.56 in
Outer Mounting Hole Ctr. to Ctr.
12 5/8 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87815
Zoro #
G914674356
UPC #
722233878156
Country of Origin
China

Dimensions

Length
13.56 in
Width
0.56 in

Details

Color
Titanium Gold
Material
Zinc/Stainless Steel
Outer Mounting Hole Ctr. to Ctr.
12 5/8 in
For Use With
Cabinet Doors and Drawers

Description

Tribecas clean and smooth accents radiate a transitional flair. Seamlessly update your space with this flawless, simple and sleek pull design. This collection consists of decorative pieces in various colors and sizes that will last a lifetime. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Titanium Gold
  • •Size: 320mm c/c
  • •Available in 2 additional finishes: Satin Nickel & Matte Black
  • •Available in 4 additional sizes: 96mm c/c, 128mm c/c, 192mm c/c & 256mm c/c
  • •Coordinates with all cabinet hardware from the Tribeca Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.