Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8in Inset Self-Closing Hinge - Matte Black

  • Mfr # 28620

  • Zoro # G014674218


product price: $4.59
/ea
Sold in multiples of 5 for $22.95

Key Features

Material
Steel
Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28620
Zoro #
G014674218
UPC #
722233286203
Country of Origin
China

Dimensions

Height
0.79 in

Details

Material
Steel

Description

This self closing hinge installs like a traditional hinge. Solid metal construction allows for long lasting durability. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •3/8" Inset
  • •Available in 7 additional finishes: Antique Brass, Polished Chrome, Polished Brass, Satin Nickel, White, Oil Rubbed Bronze, and Venetian Bronze
  • •Coordinates with all hardware from the Hinges Collection
  • •Mounting hardware included
  • •Lifetime Warranty
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.