
49Mm Knob - Metro - Satin Brass
Mfr # 41904
Zoro # G114674347
product price: $9.99
/eaSold in multiples of 2 for $19.98
Key Features
Material
Zinc
Diameter
1.93 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41904
Zoro #
G114674347
UPC #
722233419045
Country of Origin
China
Dimensions
Diameter
1.93 in
Details
Material
Zinc
For Use With
Cabinet Doors and Drawers
Color
Satin Brass
Description
Flawlessly update your space with this smooth and sleek square knob. The Metro cabinet pull offers a contemporary and modern flair for perfect customization. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with care to ensure a lasting product.
- •Satin Brass finish
- •Size: 49mm
- •Available in 3 additional finishes: Polished Chrome, Satin Nickel, and Matte Black
- •Coordinates with all cabinet hardware from the Metro Collection
- •Mounting hardware included
- •Lifetime Warranty
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.