
7/8in Square Knob - Cosmo - Matte Black
Mfr # 72820
Zoro # G614674267
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Material
Zinc
Diameter
0.94 in
Color
Matte Black
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72820
Zoro #
G614674267
UPC #
722233728208
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
0.94 in
Details
Material
Zinc
Color
Matte Black
For Use With
Cabinet Doors and Drawers
Description
Cosmopolitans smooth and sleek design radiates a contemporary and modern flair. This square knob offers geometrical lines that are simple and clean. Seamlessly update your space with this design. This collection consists of decorative pieces to last a lifetime. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Matte Black finish
- •Size: 7/8" dia
- •Available in 4 additional finishes: Polished Chrome, Satin Nickel, Oil Rubbed Bronze, and Champagne Bronze
- •Coordinates with all cabinet hardware from the Cosmopolitan Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.