
96Mm Cosmo Pull - Satin Nickel - 6Pcs Value Pack 73028
Mfr # 59927
Zoro # G014674300
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Length
4.13 in
Width
0.31 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59927
Zoro #
G014674300
UPC #
722233730288
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.13 in
Width
0.31 in
Details
Color
Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Description
Cosmopolitans smooth and sleek design radiates a contemporary and modern flair. Seamlessly update your space with this simple and clean pull. This collection consists of decorative pieces to last a lifetime. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Satin Nickel finish
- •Size: 96mm c/c
- •Available in 4 additional finishes individually: Polished Chrome, Oil Rubbed Bronze, Champagne Bronze, and Matte Black
- •Available in 5 additional sizes individually: 128mm c/c, 160mm c/c, 192mm c/c, 256mm c/c, and 1M c/c
- •Coordinates with all cabinet hardware from the Cosmopolitan Collection
- •Mounting hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.