
96mm Pull, Aventura, Matte Grey
Mfr # 74632
Zoro # G521733644
product price: $14.65
/eaKey Features
Length
1.5 in
Width
1.5 in
Material
Zinc
Color
Matte Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74632
Zoro #
G521733644
UPC #
722233746325
Country of Origin
Taiwan, Province of China
Dimensions
Length
1.5 in
Width
1.5 in
Details
Item
Pull
Material
Zinc
Color
Matte Grey
Description
This stylish and timeless pull in the Aventura collection is the perfect addition to any contemporary and modern space. Add personality to you cabinets and drawers with this clean and smooth design. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.