Zoro Homepage

96mm Pull, Katonah, Matte Black

  • Mfr # 12720

  • Zoro # G721733536


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Width
0.55 in
Length
4.34 in
Material
Zinc
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12720
Zoro #
G721733536
UPC #
722233127209
Country of Origin
China

Dimensions

Width
0.55 in
Length
4.34 in

Details

Item
Pull
Material
Zinc
Color
Matte Black

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.