Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96mm Pull, Katonah, Matte Grey

  • Mfr # 12732

  • Zoro # G121733488


product price: $10.49
/ea
Sold in multiples of 2 for $20.98

Key Features

Material
Zinc
Length
4.34 in
Color
Matte Grey
Width
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12732
Zoro #
G121733488
UPC #
722233127322
Country of Origin
China

Dimensions

Length
4.34 in
Width
0.55 in

Details

Material
Zinc
Item
Pull
Color
Matte Grey

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.